GISS 865720 3 M AND 4 M ERGOBLUE 25 MIG TORCH WIRE DIAMETER MM 0,8
3m and 4 m ergoblue 25 mig torch
See technical informationSee documentsReferences
Spartex:865720
Rubix:217A2468
EAN:3660338199448


Technical specifications
| Wire diameter | 0.8 mm |
|---|---|
| Type | 3 m and 4 m ergoblue 25 mig torch wire diameter mm 0,8 |
Documents
Product details : GISS 865720 3 M AND 4 M ERGOBLUE 25 MIG TORCH WIRE DIAMETER MM 0,8
Air-cooled.
.
Length: 3 and 4 meters. .
Euro connector. .
Cable diameter: 0.8 to 1.2 mm .
Duty cycle factor at 60%: 230 CO2 - 220 A Mix Standards: EN60974-7
Length: 3 and 4 meters. .
Euro connector. .
Cable diameter: 0.8 to 1.2 mm .
Duty cycle factor at 60%: 230 CO2 - 220 A Mix Standards: EN60974-7
Strengths
Ergonomic handle designed to optimally distribute weight and make using the torch manageable.
High resistance, maximum flexibility frequency cable. Swivel joint for freedom of movement. Long lasting consumables to assure optimal performance.
Technical specifications
Attributes
| Wire diameter | 0.8 mm |
|---|---|
| Type | 3 m and 4 m ergoblue 25 mig torch wire diameter mm 0,8 |
| Length | 28 mm |
Show UNSPSC/ECL@SS
£ 0.65 excl. VAT
/ Each
£ 0.78 incl. VAT
- In stock: Next day delivery