3M 7100331411 CUBITRON3 ROLOC DURABLE EDGE DISC 1184F 36+ 38MM PK50
3M™ Cubitron™ 3 Roloc™ Durable Edge Disc 1184F
See technical informationReferences
3M:AB66900
Rubix:388A9081
Manufacturer :7100331411
EAN:30068060669002

Product details : 3M 7100331411 CUBITRON3 ROLOC DURABLE EDGE DISC 1184F 36+ 38MM PK50
The 3M™ Cubitron™ 3 Roloc™ Durable Edge Disc 1184F is engineered to help operators take on tough tasks faster and with less fatigue. This is made possible through this disc's exceptionally high cut rate that requires less pressure than conventional abrasives, combined with the added benefit of an incorporated grinding aid to help keep the disc cooler on heat-sensitive metals, reducing metal discoloration/oxidation and the chance of heat-related stress cracks. This disc's durability also helps ensure operators can keep working for longer durations, utilizing a laminated 2-ply polyester backing with re-engineered 3M Precision-Shaped Grain, which slices cleanly through metal, wears evenly, and continuously self-sharpens as the points break off.
The 3M™ Cubitron™ 3 Roloc™ Durable Edge Disc 1184F is designed for tackling medium to high-pressure grinding applications when a smaller-sized disc with wear resistance in edge work is needed. Excelling in stainless steel, cobalt chrome, and nickel alloy applications, this disc offers a superior solution thanks to 3M Precision-Shaped Grain — a proprietary technology re-engineered with curved sides — taking the legendary speed and life of 3M™ Cubitron™ Performance Abrasives to a whole new level by delivering outstanding cut rates and disc life. With the added convenience of the 3M™ Roloc™ Attachment System for fast and simple disc changeovers, the 3M™ Cubitron™ 3 Roloc™ Durable Edge Disc 1184F is a complete solution made to elevate your workflow.
Strengths
OPTIMIZED MINERAL: The curved sides of Re-Engineered 3M Precision-Shaped Grain help to maintain sharp points that cut exceptionally fast with less pressure; THE RIGHT TOOL FOR THE JOB: Designed for tackling medium to high-pressure grinding applications when a smaller-sized disc with wear resistance in edge work is needed; ADDITIONAL FEATURES: An incorporated grinding aid helps minimize grinding temperatures for stainless steel and other heat-sensitive alloys; COOL CUTTING: Requires less pressure to use, enabling predictable wear while helping to reduce metal discoloration and the risk of heat-related stress cracks; LONG-LASTING: Maintains sharp points that cut exceptionally fast along the entire life of the laminated 2-ply polyester-backed disc; STAY PRODUCTIVE: Designed for significantly longer disc time, this disc delivers more parts completed per disc while cutting down on abrasive waste, reducing changeouts or downtime; QUICK AND EASY ATTACHMENT: Convenient 3M™ Roloc™ Attachment System allows for fast disc changes between grades or applications
Applications
Blending; Blending Corners; Grinding; Metal Stock Removal; Stock Removal; Surface Finishing; Weld Grinding; Weld Removal
Technical specifications
Attributes
| Diameter | 38.1 mm |
|---|---|
| Grain | 36 |
| Type of abrasive | ceramic |
Show UNSPSC/ECL@SS
£ 64.17 excl. VAT
/ Each
£ 77.00 incl. VAT
- Delivery usually within ( 16 ) days