KLINGSPOR 315554 PS18EK SELF-FASTENING PAPER DISC 150MM P60 6 HOLE PK5
PS 18 EK Retail pack Abrasive paper, self-fastening
See technical informationReferences
Klingspor:315554
Rubix:416A3148

Product details : KLINGSPOR 315554 PS18EK SELF-FASTENING PAPER DISC 150MM P60 6 HOLE PK5
PS 18 EK disc self-fastening, 150 mm grit 60 hole pattern GLS3, retail-packaged with tab
Technical specifications
Attributes
| Diameter | 150 mm |
|---|---|
| Grain | 60 |
| Application | construction materials |
| Reaming diameter | 80 mm |
| Type of abrasive | aluminium oxide |
| Backing material | e-paper |
| Series | ps 18 ek |
| Pack quantity | 25 |
Show UNSPSC/ECL@SS
£ 3.92 excl. VAT
/ Each
£ 4.70 incl. VAT
- Usually arrives within 14 working days