KLINGSPOR 670078 CS920YK SELF-FASTEN CERAMIC CLOTH DISC 150MM P80 PK50
CS 920 YK Abrasive Disc with cloth backing, self-fastening
See technical informationReferences
Klingspor:670078
Rubix:416A4194
EAN:4014855933167

Product details : KLINGSPOR 670078 CS920YK SELF-FASTEN CERAMIC CLOTH DISC 150MM P80 PK50
CS 920 YK disc self-fastening multibond ceramic, 150 mm grit 80 no hole
Technical specifications
Attributes
| Diameter | 150 mm |
|---|---|
| Grain | 80 |
| Application | metals |
| Type of abrasive | ceramic |
| Backing material | y-polyester |
| Series | cs 920 yk |
| Pack quantity | 50 |
Show UNSPSC/ECL@SS
£ 110.03 excl. VAT
/ Each
£ 132.04 incl. VAT
- Usually arrives within 14 working days