3M 7100332346 CUBITRON3 ROLOC FIBRE DISC 1182C 36+ TR PURPLE 75MM PK50
3M™ Cubitron™ 3 Roloc™ Fibre Disc 1182C
See technical informationReferences
3M:AB66929
Rubix:388A9093
Manufacturer :7100332346
EAN:30068060669293

Product details : 3M 7100332346 CUBITRON3 ROLOC FIBRE DISC 1182C 36+ TR PURPLE 75MM PK50
The 3M™ Cubitron™ 3 Roloc™ Fibre Disc 1182C is engineered to help operators take on a variety of tasks with less fatigue. This is made possible through this disc's exceptionally high cut rate that requires less pressure than conventional abrasives. This disc's stiff fiber backing and strong resin bond provide durability and tear resistance to help ensure operators can work on medium to high-pressure grinding projects — jobs made even easier thanks to re-engineered 3M Precision-Shaped Grain, which slices cleanly through metal, wears evenly, and continuously self-sharpens as the points break off.
The 3M™ Cubitron™ 3 Roloc™ Fibre Disc 1182C features re-engineered 3M Precision-Shaped Grain — taking the legendary speed and life of 3M™ Cubitron™ Performance Abrasives to a whole new level. These product benefits include allowing for increased productivity and lower overall grinding costs vs. other competitive quick-change discs when grinding mild or carbon steels. This long-lasting disc has a fast cut rate with high stock removal across a wide range of application pressures, and is designed to increase throughput and complete more parts-per-disc when tackling medium to high-pressure grinding applications.
Strengths
OPTIMIZED MINERAL: The curved sides of Re-Engineered 3M Precision-Shaped Grain help to maintain sharp points that cut exceptionally fast with less pressure; BUILT TOUGH: A stiff fiber backing and strong resin bond provide durability and tear resistance, not only for heavy grinding applications and beveling, but — thanks to the variety of mineral grades offered — also for medium-pressure surface grinding, weld removal, blending, and robotic operations; COOL CUTTING: Requires less pressure to use, enabling predictable wear while helping to reduce metal discoloration and the risk of stress cracks on mild or carbon steels; LONG-LASTING: Maintains sharp points that cut exceptionally fast along the entire life of the fibre disc across a range of application pressures; STAY PRODUCTIVE: Designed for significantly longer disc time, this disc delivers more parts completed per disc while cutting down on abrasive waste, reducing changeouts or downtime; QUICK AND EASY ATTACHMENT: Convenient 3M™ Roloc™ Attachment System allows for fast disc changes between grades or applications
Applications
Blending; Blending Corners; Grinding; Metal Stock Removal; Stock Removal; Surface Finishing; Weld Grinding; Weld Removal
Technical specifications
Attributes
| Diameter | 76.2 mm |
|---|---|
| Grain | 36 |
| Type of abrasive | ceramic |
Show UNSPSC/ECL@SS
£ 117.51 excl. VAT
/ Each
£ 141.01 incl. VAT
- Delivery usually within ( 32 ) days