KLINGSPOR 301925 PS33CK SELF-FASTEN DISC 150 MM P80 17 HOLE PK100
PS 33 CK Abrasive Disc with paper backing, self-fastening
See technical informationReferences
Klingspor:301925
Rubix:416A3028
EAN:4014855182466

Product details : KLINGSPOR 301925 PS33CK SELF-FASTEN DISC 150 MM P80 17 HOLE PK100
PS 33 CK disc self-fastening, 150 mm grit 80 hole pattern GLS51
Technical specifications
Attributes
| Diameter | 150 mm |
|---|---|
| Grain | 80 |
| Application | construction materials |
| Reaming diameter | 10 mm |
| Type of abrasive | aluminium oxide |
| Backing material | c-paper |
| Series | ps 33 ck |
| Pack quantity | 100 |
Show UNSPSC/ECL@SS
£ 40.00 excl. VAT
/ Each
£ 48.00 incl. VAT
- Usually arrives within 14 working days