3M 62897 UTILITY CLOTH SHEET 314D 230MMX280MM P240
3M 314D cloth-backed abrasive sheet
See technical informationReferences
3M:62897
Rubix:268569
Manufacturer :7000060195
Product details : 3M 62897 UTILITY CLOTH SHEET 314D 230MMX280MM P240
Workshop roller on flexible J-cloth backing, aluminum oxide grain, semi-open powder coating, resin binder. Available in grits: P40, P50, P60, P80, P100, P120, P150, P180, P240, P320, P400, in widths: 25mm, 38mm or 50mm x 25 meters and 115mm x 50 meters.
Technical specifications
Attributes
| Diameter | 230 mm |
|---|---|
| Grain | 240 |
Show UNSPSC/ECL@SS
£ 1.85 excl. VAT
/ Each
£ 2.22 incl. VAT
- In stock: Next day delivery
