NORTON ZIRCONIA FIBRE DISC 180 X 22MM P60 PACK OF 25 636425 33065


F827 - Fiber Discs

References
norton:63642533065
rubix:2577369
ean:3157620307358
brand logo
brand logo
Technical specifications
Diameter180 mm
Grain60
See all Specifications

Product details : NORTON ZIRCONIA FIBRE DISC 180 X 22MM P60 PACK OF 25 636425 33065


Norton F827 fibre disc with premium Norzon grain provides a fast cutting action, combined with a high stock removal and long lifetime. An excellent product for fast removal of old paint and rust, smoothing down welding beads, light deburring and blending.
Fiber Discs - Norton F827 - 180x22mm Gr60

Strengths

High stock removal rate for rough grinding and deburring of steel and stainless steel
High & regular cut rate at medium pressures
Norzon abrasive with self-sharpening effect
Excellent price-performance ratio
MOUNTING: Use with a backing pad on an angle grinder and use a tightening nut to ensure correct fixing to the machine

Applications

Grinding

Technical specifications


Attributes
Diameter180 mm
Grain60
Reaming diameter22 mm
Type of abrasiveAluminium Zirconia
Show UNSPSC/ECL@SS
£ 40.24 excl. VAT
/ Each
£ 48.29 incl. VAT
  • Usually arrives within 14 working days