3M 65509 CUBITRON II DEPRESSED CENTER GRIND WHEEL T27 125MMX7MMX22.2MM


3M™ Cubitron™ II Depressed Center Grinding Wheel T27

References
3m:65509
rubix:80063691
manufacturer :7000038419
ean:4046719744718
brand logo
brand logo

Product details : 3M 65509 CUBITRON II DEPRESSED CENTER GRIND WHEEL T27 125MMX7MMX22.2MM


For a grinding wheel which outperforms its competitors in cut and longevity, use 3M™ Cubitron™ II Depressed Centre Grinding Wheel. Our grinding wheels have 3M Precision Shaped Grain which provides a cool extra sharp cut long after other wheels are consumed.

The Precision Shaped Grain forms into triangular points that slice through metal rather than gouging or ploughing like traditional abrasives. These points continuously self-sharpen as they fracture, generating an extremely fast cut. This lessens heat build-up due to friction, reducing heat-related stress cracks and discolouration.

The depressed centre allows grinding at any angle without damaging the surrounding surface. Our grinding wheels are rigid resin bonded, are 7mm thick and are useful for removing welds from internal angles.

They must be used with a wheel guard which fits the size of the wheel. The grinding wheels must have a maximum operating speed greater than or equal to the maximum speed of the grinder used.

Strengths

Engineered to cut faster and last longer than competitive ceramic products;3M Precision Shaped Grain self-sharpens, runs cool and optimises mineral breakdown for extra-long life;Rigid, reinforced resin-bonded wheel slices through almost all materials including stainless steel, mild steel, and aerospace alloys;Wheel must have a maximum operating speed greater than or equal to the maximum speed of the power tool used;Must be used with the ANSI-approved Flanges for Type 1 Cut-Off Wheels and a Wheel Guard that fits the size of the Cut-Off Wheel

Applications

Use on almost all materials including stainless steel, mild steel and aerospace alloys;For removing welds from internal angles

Technical specifications


Attributes
Package weight205,9 g
7 mm
Show UNSPSC/ECL@SS
£ 7.15 excl. VAT
/ Each
£ 8.58 incl. VAT
  • Sold out