NORTON QUICK CUT DISC 125 X 4.6 X 22.23

Norton NorZon Quick Cut Grinding Wheel

See technical information

References

Norton:66252829673
Rubix:45016433
EAN:3157626433624
brand logo

Technical specifications

Outer diameter125 mm
Width22.23 mm
Inner diameter22.23 mm

Product details : NORTON QUICK CUT DISC 125 X 4.6 X 22.23


NorZon Quick Cut grinding wheels provide optimal performance on stainless steel and cast steel alloys. They are also suitable for GS cast iron applications. NorZon Quick Cut products deliver high value and high performance industrial solutions.
Disc Grinding for angle grinder - METAL INOX - Norton NORZON QUICK CUT - 125x4.6x22.23mm

Applications

Grinding

Technical specifications


Attributes
Outer diameter125 mm
Width22.23 mm
Inner diameter22.23 mm
£ 6.36 excl. VAT
/ Each
£ 7.63 incl. VAT
  • Delivery usually within ( 10 ) days