PFERD 65303060 SNAGGING WHEEL FOR SG STEEL+INOX+CAST 30X6.2X6MM
Snagging Wheel
See technical informationSee documentsReferences
Pferd Tools:65303060
Rubix:228A7545
EAN:4007220165430
Documents
Product details : PFERD 65303060 SNAGGING WHEEL FOR SG STEEL+INOX+CAST 30X6.2X6MM
Snagging wheel with high grinding performance and long tool life for work in hard-to-reach areas.
•Priced per piece, order quantity 20 pieces
•Priced per piece, order quantity 20 pieces
Applications
Grouting; Deburring; Chamfering; Work on Edges; Weld Dressing
Technical specifications
Attributes
| Outer diameter | 30 mm |
|---|---|
| Width | 6.2 mm |
| Inner diameter | 6 mm |
Show UNSPSC/ECL@SS
£ 4.63 excl. VAT
/ Each
£ 5.56 incl. VAT
- Usually arrives within 14 working days





