3M 13715 SCOTCH-BRITE EXL WHEEL XL-UW 50MMX12.7MMX6.35MM 2S FIN


Scotch-Brite™ EXL Unitized Wheel XL-UW

References
3m:13715
rubix:794377
manufacturer :7000000721
ean:00048011137155
brand logo
brand logo
Technical specifications
Outer diameter50 mm
Width6.35 mm
Inner diameter12.7 mm

Product details : 3M 13715 SCOTCH-BRITE EXL WHEEL XL-UW 50MMX12.7MMX6.35MM 2S FIN


Use Scotch-Brite™ EXL Unitized Wheel to give a clean edge without smearing – reducing the need for additional preparation and clean up. Our wheels are designed for optimal performance on a die grinder, minimising heat buildup during operation. This makes them ideal for use on heat sensitive materials. They are filled with abrasive minerals to quickly smooth edges of metal, plastic and composites. Available with aluminium oxide in fine, medium, coarse and extra coarse grades and silicon carbide in very fine and fine grades. Scotch-Brite abrasives are unique surface conditioning products with abrasives incorporated into a non-woven fibre matrix. Combining abrasives and non-woven material creates an abrasive system that delivers consistent results for the life of the product. The open-web material runs cool and is load resistant, which keeps the abrasive minerals cutting at high performance by limiting clogging of the fibres.
Scotch-Brite™ EXL Unitized Wheel features a soft, conformable consistency that smooths, deburrs and finishes the edges of metal alloys – as well as many plastic composites. Our EXL unitised wheels are available in a variety of densities and grades.

Strengths

Wheel edge can be dressed for effective deburring, finishing and polishing of all metal alloys and many plastics and composites;Tough, layered, unitized construction can operate clockwise or counterclockwise directions;Densities and grades ranging from soft and conformable to hard and aggressive offer utility for a wide variety of applications;Resists smearing for cleaner surfaces and less preparation;Minimises heat build up to lessen impact on heat-sensitive materials;Minimizes heat build-up to lessen impact on heat-sensitive materials

Applications

Smooths, deburrs and finishes the edges of metal alloys – as well as many plastic composites

Technical specifications


Attributes
Outer diameter50 mm
Width6.35 mm
Inner diameter12.7 mm
Show UNSPSC/ECL@SS
£ 9.15 excl. VAT
/ Each
£ 10.98 incl. VAT
  • Usually arrives within 14 working days