3M 546465 CUBITRON II FIBRE DISC 982C 36+ 150MMX22MM FORMED DIE 591EQ
3M™ Cubitron™ II Fibre Disc 982C
See technical informationSee documentsReferences
3M:AB00619
Rubix:267A1812
Manufacturer :7000045230
EAN:0051141279466






Documents
Product details : 3M 546465 CUBITRON II FIBRE DISC 982C 36+ 150MMX22MM FORMED DIE 591EQ
Use our heavy duty 3M™ Cubitron™ II Fibre Disc 982C for a variety of applications including edge chamfering, bevelling and removing carbon steel welds, mill scale, pits and imperfections, machining grooves and more.Our discs raise the bar for high performing abrasives, offering up to double the cut rate and lifespan than conventional ceramic industrial abrasive discs, with less grinding pressure required.Use for grinding and blending large and small areas of metal surfaces. In heavy duty applications, more parts per disc are completed, reducing the need for disc changes.Our discs feature 3M Precision Shaped Grain technology, which generates triangular shaped grains, electrostatically positioned on the backing. These turn into sharp peaks that act like individual cutting tools, slicing through metal with extreme efficiency. The grains wear evenly and continuously self-sharpen as the points break off. This reduces heat due to friction and extends the lifespan of the disc.The tough, stiff backing is made from a vulcanized fibre that resists wear and can handle tough grinding applications.Our discs are designed to maximise cutting potential, minimising grinding pressure and operator fatigue.
3M™ Cubitron™ II Fibre Disc 982C outperforms conventional ceramic industrial abrasive discs. Our discs feature 3M Precision Shaped Grain technology, offering up to twice the cut rate, durability and lifespan of conventional discs with less grinding pressure required.
Strengths
3M Precision Shaped Grain technology cuts exceptionally fast with less pressure, outperforming all conventional ceramic industrial abrasive discs;Lasts up to twice as long as conventional discs;Get significantly longer disc life, completing more parts per disc with fewer disc changes required;With triangular shaped ceramic grain that wears evenly, runs cool and optimises mineral breakdown;Durable and tear resistant with a stiff fibre backing and strong resin bond for high pressure weld grinding and bevelling;Minimise operator fatigue with 3M Precision Shaped Grain reducing grinding pressure
Applications
Use for high pressure weld grinding, edge chamfering and bevelling || Remove carbon steel welds, mill scale, pits and imperfections and machining grooves || For grinding and blending large and small areas of metal surfaces || Use with 3M High Performance Back Up for ultimate speed and performance
Technical specifications
Attributes
| Diameter | 150 mm |
|---|---|
| Grain | 36 |
| Application | grinding |
| Reaming diameter | 22 mm |
| Type of abrasive | ceramic |
Show UNSPSC/ECL@SS
£ 3.85 excl. VAT
/ Each
£ 4.62 incl. VAT
- Delivery usually within ( 13 ) days