KLINGSPOR 237786 PS21FK SELF-FASTEN DISC 125 MM P320 NO HOLE PK50
PS 21 FK Disc with paper backing, self-fastening
See technical informationReferences
Klingspor:237786
Rubix:416A2682
EAN:4014855212927

Product details : KLINGSPOR 237786 PS21FK SELF-FASTEN DISC 125 MM P320 NO HOLE PK50
PS 21 FK disc self-fastening, 125 mm grit 320 no hole
Technical specifications
Attributes
| Diameter | 125 mm |
|---|---|
| Grain | 320 |
| Application | metals |
| Type of abrasive | aluminium zirconia |
| Backing material | f-paper |
| Series | ps 21 fk |
| Pack quantity | 50 |
Show UNSPSC/ECL@SS
£ 22.50 excl. VAT
/ Each
£ 27.00 incl. VAT
- Usually arrives within 14 working days