KLINGSPOR 147644 PS33BK SELF-FASTEN DISC 125 MM P400 8 HOLE PK100
PS 33 BK Abrasive Disc with paper backing, self-fastening
See technical informationReferences
Klingspor:147644
Rubix:416A2556
EAN:4014855067114

Product details : KLINGSPOR 147644 PS33BK SELF-FASTEN DISC 125 MM P400 8 HOLE PK100
PS 33 BK disc self-fastening, 125 mm grit 400 hole pattern GLS5
Technical specifications
Attributes
| Diameter | 125 mm |
|---|---|
| Grain | 400 |
| Application | construction materials |
| Reaming diameter | 10 mm |
| Type of abrasive | aluminium oxide |
| Backing material | b-paper |
| Series | ps 33 bk |
| Pack quantity | 100 |
Show UNSPSC/ECL@SS
£ 43.33 excl. VAT
/ Each
£ 52.00 incl. VAT
- Usually arrives within 14 working days