KLINGSPOR 358994 QRC200HD QUICK CHANGE CLEAN+STRIP DISC 76MM XCRS PK5
QRC 200 HD Quick change disc
See technical informationReferences
Klingspor:358994
Rubix:416A3807
EAN:4014855436989

Product details : KLINGSPOR 358994 QRC200HD QUICK CHANGE CLEAN+STRIP DISC 76MM XCRS PK5
QRC 200HD quick change disc, 76 mm extra coarse aluminium oxide
Technical specifications
Attributes
| Diameter | 76 mm |
|---|---|
| Grain | extra coarse |
| Application | metals |
| Type of abrasive | coated |
| Backing material | non-woven fleece |
| Series | qrc 200 hd |
| Pack quantity | 5 |
Show UNSPSC/ECL@SS
£ 25.75 excl. VAT
/ Each
£ 30.90 incl. VAT
- Usually arrives within 14 working days