3M 27717 CUBITRON II ROLOC CLOTH DISC 984F 50MM R200P 80+
3M Cubitron II Roloc 984F cloth-backed abrasive disc
See technical informationReferences
3M:27717
Rubix:80122203
Manufacturer :7100001473
EAN:00051141277172



Product details : 3M 27717 CUBITRON II ROLOC CLOTH DISC 984F 50MM R200P 80+
3M™ Cubitron™ II Roloc™ Durable Edge Disc 984F combines the convenience of our 3M Roloc Quick-Change Attachment System with 3M Precision Shaped Grain technology, delivering increased cut rates and disc life.
Strengths
Features 3M Precision Shaped Grain which gives improved cut and longevity.
Disc life is significantly increased, completing more parts per disc for less disc changes.
Incorporated grinding aid reduces grinding temperatures on heat sensitive alloys increasing longevity.
Roloc™ quick attachment system makes for easy disc changes between grades or applications.
Backing supports medium to high pressure grinding applications.
2-ply construction gives added durability for edge work.
Disc life is significantly increased, completing more parts per disc for less disc changes.
Incorporated grinding aid reduces grinding temperatures on heat sensitive alloys increasing longevity.
Roloc™ quick attachment system makes for easy disc changes between grades or applications.
Backing supports medium to high pressure grinding applications.
2-ply construction gives added durability for edge work.
Technical specifications
Attributes
| Package weight | 6,575 g |
|---|---|
| Diameter | 50 mm |
| Grain | 80 |
Show UNSPSC/ECL@SS
£ 1.42 excl. VAT
/ Each
£ 1.70 incl. VAT
- In stock: Next day delivery