KLINGSPOR 353177 FP77K SELF-FASTEN DISC 125 MM P240 NO HOLE PK100

FP 77 K T-ACT Abrasive Disc with film backing, self-fastening

See technical informationSee documents

References

Klingspor:353177
Rubix:416A3725
EAN:5907560218980
brand logo

Technical specifications

Diameter125 mm
Grain240
See all Specifications

Documents

Product details : KLINGSPOR 353177 FP77K SELF-FASTEN DISC 125 MM P240 NO HOLE PK100


FP 77 K disc self-fastening active coated, 125 mm grit 240 no hole

Technical specifications


Attributes
Diameter125 mm
Grain240
Applicationconstruction materials
Type of abrasivealuminium oxide
Backing materialb-paper
Seriesps 73 bwk
Pack quantity100
£ 61.67 excl. VAT
/ Each
£ 74.00 incl. VAT
  • Usually arrives within 14 working days