SIA F 03E 007 16W SIABITE FIBRE DISC 115MM P80 PK50
Ceramic grain fibre disc
See technical informationReferences
Sia Abrasives:F 03E 007 16W
Rubix:441A4020
Manufacturer :F 03E 007 16W
Product details : SIA F 03E 007 16W SIABITE FIBRE DISC 115MM P80 PK50
Strengths
Designed for high stock removal on stainless steel
Applications
Weld removal, seam prep, deburring on stainless steel
Technical specifications
Attributes
| Diameter | 115 mm |
|---|---|
| Grain | 80 |
Show UNSPSC/ECL@SS
£ 47.22 excl. VAT
/ Each
£ 56.66 incl. VAT
- Usually arrives within 14 working days

