3M 45706 CUBITRONII HOOKIT CLOTH DISC 947A 127MM NO HOLE 120+ PK25
3M™ Cubitron™II Hookit™ Cloth D/F Disc 947A
See technical informationReferences
3M:45706
Rubix:230A8351
Manufacturer :7100085514
EAN:30076308457069

Product details : 3M 45706 CUBITRONII HOOKIT CLOTH DISC 947A 127MM NO HOLE 120+ PK25
Use 3M™ Cubitron™ II Hookit™ Cloth Disc 947A to cut cooler, faster, and for longer on a variety of substrates.
Our discs feature 3M Precision Shaped Grain, easily slicing through metal using 3M micro replication technology to form constantly sharp peaks. The X-Weight poly-cotton backing delivers outstanding tear resistance, flexibility, and a consistent, uniform finish.
947A discs are available in a range of grades to meet the most demanding job requirements.
Grades 40+ and 60+ can be used for many specialised construction applications, such as shaping and dimensioning fibreglass architectural elements. Grades 80+ and 120+ are ideal for levelling and blending the metal surface especially in automotive ‘body-in-white” applications.
Convenient Hookit discs are ideal for high volume, quick change operations. They’re easy to attach and easy to remove, they leave a clean surface for the next disc.
3M™ Cubitron™ II Hookit™ Cloth Disc 947A is a cloth disc featuring 3M Precision Shaped Grain. Our cloth discs are constructed on a durable X-weight poly-cloth backing for high performance on a wide range of metals.
Strengths
Cuts hard and fast to slice through metals;3M Precision Shaped Grain yields higher cut rates;Delivers consistent performance on a wide range of metals;Built on a durable, tear resistant X weight polyester cloth backing;Convenient for high volume, quick change operations
Applications
Use for high volume, quick change operations, and for many specialised construction applications, such as shaping and dimensioning fibreglass architectural elements;Use for levelling and blending metal surfaces, especially in automotive ‘body-in-white’ applications
Technical specifications
Attributes
| Diameter | 125 mm |
|---|---|
| Grain | 120 |
| Application | aoem;composite;paint preparation;woodworking;metalworking |
| Type of abrasive | aluminium oxide |
Show UNSPSC/ECL@SS
£ 41.87 excl. VAT
/ Each
£ 50.24 incl. VAT
- Delivery usually within ( 13 ) days