References
Roebuck:866452
Rubix:216A6043
EAN:3660338205644

Documents
Product details : GISS 866452 ZIRCONIUM QUICK-CHANGE DISC 50 MM P40
• Ideal for use on titanium, hastelloy, inconel and other exotic materials including composite materials..
Advantages:.
• Fast removal of substances, regardless of pressure applied - from medium to high.
• Longevity.
Advantages:.
• Fast removal of substances, regardless of pressure applied - from medium to high.
• Longevity.
QUICKCHANGE DISCS D.50 GR.40 - ZIRCONIUM
Strengths
Designed for Titanium, Hastelloy, Inconel and other Exotic materials
Applications
Applications such as duburring, Blending & Edge Grinding
Technical specifications
Attributes
| Diameter | 50 mm |
|---|---|
| Grain | 40 |
| Application | stock removal |
| Type of abrasive | aluminium zirconia |
Show UNSPSC/ECL@SS
£ 0.77 excl. VAT
/ Each
£ 0.92 incl. VAT
- In stock: Next day delivery
