3M 7100138297 RADIAL BRISTLE DISC RD-ZB 75MMX9.53MM P220 RED TYPE C


Scotch-Brite™ Radial Bristle Disc

References
3m:B30128
rubix:395A2353
manufacturer :7100138297
ean:00048011301280
brand logo
brand logo
Technical specifications
Diameter75 mm
Grain220
See all Specifications

Product details : 3M 7100138297 RADIAL BRISTLE DISC RD-ZB 75MMX9.53MM P220 RED TYPE C


Efficiently remove paint, stains, adhesives, weld burns, rust, heavy oxides, and surface contaminants from large areas, with fast running Scotch-Brite™ Radial Bristle Disc.

Our durable discs are designed to cut fast and last longer than wire and other abrasive discs. They work well on aluminium, brass, bronze, carbon steel, cast iron, stainless steel, and other metals. They are recommended for use in general industrial, aerospace, automotive, metalworking and transport applications.

They use moulded, flexible bristles that offer more surface contact than wire brushes and remain safely in place during light pressure, to achieve the desired finish.

Our discs feature 3M ceramic aluminium oxide blend, a superior performing ceramic mineral designed to enhance the grain’s toughness and hardness. This ceramic aluminium oxide blend is engineered to fracture frequently for a cut rate and longevity that surpasses aluminium oxide abrasives. Ceramic abrasives are designed to handle intense heat and stress applications.

Scotch-Brite abrasives are unique surface conditioning products, combining abrasives with non-woven fibre material, creating an abrasive system that delivers consistent results for the product’s entire lifetime.

The open web material runs cool and is load resistant, limiting clogging of the fibres to keep the abrasive minerals cutting at high performance.
Scotch-Brite™ Radial Bristle Disc features 3M Ceramic Abrasive Grain and moulded, flexible bristles for more surface contact than wire brushes and abrasive staying power for the entire disc life. Our fast-running disc removes surface defects including paint, stains, burns and rust from large areas.

Strengths

Moulded abrasive-filled bristles strip, deburr, blend, finish, polish, clean and remove coatings;Get aggressive cutting and consistent finish quality for the entire disc life with 3M Ceramic Abrasive Grain;Flexible bristles need less pressure than wire brushes and conform to contours, even on complex parts;Bristle spacing is ideal for coating removal and other high loading substances;Contains no wire filaments for improved safety

Applications

Remove paint, stains, adhesives, weld burns, rust, heavy oxides, and surface contaminants from large areas;Use on aluminium, brass, bronze, carbon steel, cast iron, stainless steel, and other metals;Apply in general industrial, aerospace, automotive, metalworking and transport industry applications;Use to strip, deburr, blend, finish, polish, clean, and remove coatings

Technical specifications


Attributes
Package weight6,055 g
Diameter75 mm
Grain220
Show UNSPSC/ECL@SS
£ 5.70 excl. VAT
/ Each
£ 6.84 incl. VAT
  • Usually arrives within 14 working days