3M LAB COAT WHITE 4440 MEDIUM


3M™ Disposable Lab Coat 4440

References
3m:4440 M
rubix:4508968
manufacturer :7000089709
ean:04046719402670
brand logo
brand logo
Technical specifications
SizeM
ColourWhite
Main materialOther
See all Specifications

Product details : 3M LAB COAT WHITE 4440 MEDIUM


Equipped for versatility and value Designed for maximum versatility, these lab coats provide your workers with the convenience required for a job well done. A disposable lab coat allows you to replace critical safety wear quickly and easily based on the specific task at hand. Keep cool on the job Fewer distractions mean fewer mistakes and less chance for injury on the job. Our coverall features a lightweight laminate material that helps keep workers comfortable on the job. No-hassle comfort Our disposable lab coats combine ease and comfort without sacrificing safety. Thanks to elastic, knit cuffs and a convenient zipper closure, our lab coat is easy to take on and off and feels great to wear.
3M™ Lab Coat 4440 offers a general barrier to non-hazardous substances and liquid splashes, ideal for light duty applications. The lab coat is made of the same laminated material as the Type 5/6 3M™ Protective Coverall 4535.

Strengths

Category 1 Lab coat made from lightweight and breathable material, ideal for light duty applications;Anti-static treated;Front zip fastener;Knitted cuffs providing a soft and secure fit;General non-hazardous substance protection

Technical specifications


Attributes
SizeM
ColourWhite
Main materialOther
MaterialLaminates
Packaging50
Show UNSPSC/ECL@SS
£ 5.31 excl. VAT
/ Each
£ 6.37 incl. VAT
  • Usually arrives within 14 working days