3M™ Electric Angle Grinder
Power | 350 W |
---|---|
Plate dimensions | 150 mm |
Shape of plateau | orbital |
Power | 350 W |
---|---|
Plate dimensions | 150 mm |
Shape of plateau | orbital |
Speed | 10000 rpm |
Weight | 1.3 kg |
Cordless | yes |
Diameter | 150 mm |
Model | xtract |
Type | orbital sander |
Usually arrives within 14 working days