3M™ Electric Angle Grinder
Power | 350 W |
---|---|
Plate dimensions | 125 mm |
Shape of plateau | Orbital |
Power | 350 W |
---|---|
Plate dimensions | 125 mm |
Shape of plateau | Orbital |
Speed | 10000 rpm |
Weight | 1.3 kg |
Cordless | Yes |
Diameter | 125 mm |
Model | Xtract |
Type | Orbital Sander |
Usually arrives within 14 working days