3M 7100263549 XTRACT ELECTRIC RANDOM ORBITAL SANDER 88841 150MM 240V


3M™ Electric Angle Grinder

References
3m:88841
rubix:388A8894
manufacturer :7100263549
ean:00638060888414
brand logo
brand logo
Technical specifications
Power350 W
Plate dimensions125 mm
Shape of plateauOrbital
See all Specifications

Product details : 3M 7100263549 XTRACT ELECTRIC RANDOM ORBITAL SANDER 88841 150MM 240V


Powerful performance that’s easy to handle The 3M™ Electric Angle Grinder features a powerful 1900-watt motor in a lightweight and easy-to-handle tool. The ergonomic design includes a low-vibration handle to improve operator comfort, and a speed control feature allows the operator to select the speed that suits the application. It is built with robust components for durability in harsh industrial conditions and designed to produce high torque and high rotational speed – vital for delivering the potential cut rate and life of abrasive discs. When combined with 3M abrasives and accessories the 3M™ Electric Angle Grinder provides a comprehensive system designed to enhance productivity and produce results in shorter processing times. A complete kit to maximize performance In some regions the 3M™ Electric Angle Grinder Kit is also available. These 3M abrasives and tools are designed to be used together as a complete system to maximize heavy grinding performance. Each component of this system has been engineered to optimize life, cut-rate, finish consistency and operator comfort compared to depressed center grinding wheels in the right applications. The system improves productivity, lowers overall costs and minimizes noise, dust and vibration. Where available, the kit includes: • 3M™ Electric Angle Grinder (1 piece) • 3M™ Cubitron™ II Fibre Disc 982CX Pro (25 pieces) – re-engineered 3M Precision-Shaped Grain cuts 33% faster than 3M™ Cubitron™ II Fibre Discs 982C and significantly faster than depressed center grinding wheels, helping boost productivity in your operation • 3M™ Red Ribbed Fibre Disc Back-up Pad (1 piece) – rigid construction of the ribbed back-up pad maintains maximum pressure between disc and workpiece so the Precision-Shaped Grains fracture and maintain sharp cutting points throughout the life of the disc
New The 3M Xtract™ Electric Random Orbital Sander is a key component of the 3M Xtract™ sanding system. Along with 3M Xtract™ Net Discs and the 3M Xtract™ Portable Dust Extractor, this powerful 350W sander helps enable virtually dust-free sanding.

Strengths

HIGH-POWERED GRINDING: High torque and high rotational speed in a lightweight, powerful and versatile tool;DESIGNED FOR OPERATOR COMFORT: Ergonomic design features a low-vibration handle and speed control for different jobs;MAXIMISE PRODUCTIVITY TO MINIMISE PROCESSING TIME: Designed for use with 3M abrasives and accessories;EVERYTHING YOU NEED TO GET GRINDING: 3M™ Electric Angle Grinder Kit including back-up pad and abrasives is also available in some regions

Applications

Use with 3M abrasives and accessories in a wide variety of applications

Technical specifications


Attributes
Power350 W
Plate dimensions125 mm
Shape of plateauOrbital
Speed10000 rpm
Weight1.4 kg
CordlessYes
Show UNSPSC/ECL@SS
£ 524.05 excl. VAT
/ Each
£ 628.86 incl. VAT
  • Usually arrives within 14 working days