Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Pneumatic tools
(271)
Pneumatic accessories and spare parts
(23)
See Pneumatic tools
< Back
Rubix Categories
Tools & Metrology
Pneumatic tools
Pneumatic tools
Belt sanding machine
Pneumatic sanding machine
MIRKA SANDER 125MM ROS525CV ( 8992725111)
MIRKA SANDER 125MM ROS525CV ( 8992725111)
Pneumatic sanding machine Mirka
References
mirka:
8992725111
rubix:
80105818
ean:
6416868941166
Technical specifications
Weight
0.78
kg
See all Specifications
Product details
Technical specifications
Product details : MIRKA SANDER 125MM ROS525CV ( 8992725111)
Technical specifications
Attributes
Weight
0.78
kg
Power
240
W
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
278.47
excl. VAT
/
Each
£
334.16
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
MIRKA 8991600111 SANDER 343CV 75 X 100 MM CENTRAL VAC
CHICAGO PNEUMATIC CP7255E 6IN (150MM) RANDOM ORBITAL PALM SANDER
CHICAGO PNEUMATIC 150MM ORBITAL SANDER CP7255CVE
3M 7100264077 XTRACT PNEU ORBITAL SANDER 88957 150MM VACUUM 2.5MM
CHICAGO PNEUMATC 125MM ORBITAL SANDER CP3514
MIRKA 8993320111 ROS 325NV 77MM NON VACUUM ORBIT SANDER 2.5
ROEBUCK 150MM ORBITAL SANDER 10000 RPM RB3331
CP CP7255HCVE CHICAGO PNEUMATIC 150MM ORBITAL SANDER C/W HANDLE
CHICAGO PNEUMATIC 150MM ORBITAL SANDER CP870
CHICAGO PNEUMATIC ORBITAL SANDER 10MM ORBIT PSA PAD
BAHCO BP601 5MM RANDOM ORBITAL SANDER CV
3M 88954 PNEUMATIC RANDOM ORBITAL SANDER 150MM
3M 88953 XTRACT PNEUMATIC RANDOM ORBITAL SANDER 150MM
MIRKA SANDER OS353CV 81MM X 133MM 8991800111
CP ROTARY SANDER CP7202