Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Pneumatic tools
(271)
Pneumatic accessories and spare parts
(23)
See Pneumatic tools
< Back
Rubix Categories
Tools & Metrology
Pneumatic tools
Pneumatic tools
Belt sanding machine
Pneumatic sanding machine
MIRKA 8993025111 ROS625CV SANDER 150MM 2.5MM ORBIT
MIRKA 8993025111 ROS625CV SANDER 150MM 2.5MM ORBIT
Central Vacuum Orbit
References
mirka:
8993025111
rubix:
80102939
ean:
6416868935974
Technical specifications
Shape of plateau
Orbital
No-load speed
12000
rpm
Weight
0.85
kg
See all Specifications
Product details
Technical specifications
Product details : MIRKA 8993025111 ROS625CV SANDER 150MM 2.5MM ORBIT
This Pneumatic Random Orbital Sander Mirka® ROS 625CV (Central Vacuum) with a 2,5 mm orbit is an excellent choice for fine sanding tasks. When connecting the sander to a dust extraction system you are able to sand dust-free.
Technical specifications
Attributes
Shape of plateau
Orbital
No-load speed
12000
rpm
Weight
0.85
kg
Air consumption
481
l/min
Power
240
W
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
278.47
excl. VAT
/
Each
£
334.16
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
INGERSOLL RAND 311A ORBITAL SANDER
INGERSOLL RAND 4151HL-2 ORBITAL SANDER
INGERSOLL RAND AIR SANDER 4151HL
3M 28505 CENTRAL VACUUM ORBITAL SANDER ELITE SERIES 76MM 2.5MM
CHICAGO PNEUMATIC 150MM ORBITAL SANDER CP870
MIRKA SANDER 125MM ROS525CV ( 8992725111)
CHICAGO PNEUMATIC CP7255E 6IN (150MM) RANDOM ORBITAL PALM SANDER
MIRKA 8993000111 150MM PALM SANDER ROS650CV
CP 6IN ORB SANDER 2HAND CPD-CP7215HCVE
MIRKA 8993325111 SANDER ROS325CV 2.5MM ORBIT
ROEBUCK 15 HOLE ORBITAL SANDER CENTRAL VAC 12000 RPM SM-66-6133C 150MM
MIRKA PROS650CV SANDER 8995650111
CP CP7255HCVE CHICAGO PNEUMATIC 150MM ORBITAL SANDER C/W HANDLE
3M 28353 RANDOM ORBITAL PISTOL GRIP 76MM 3MM
3M 28342 DISC SANDER 2 IN .3 HP 20000 RPM 6 MM COLLET