Pneumatic sanding machine CP (Chicago Pneumatic)
Shape of plateau | round |
---|---|
No-load speed | 10000 rpm |
Weight | 2.21 kg |
Logistics dimensions (L x W x H) | 690x120x185 mm |
---|---|
Logistic Weight | 2213 g |
Packaged dimensions (D x W x H) | 690x120x185 mm |
Package weight | 2213 g |
Shape of plateau | round |
No-load speed | 10000 rpm |
Weight | 2.21 kg |
Air consumption | 456 l/min |
Usually arrives within 14 working days