MIRKA SANDER OS353CV 81MM X 133MM 8991800111


Central Vacuum Orbit

References
mirka:8991800111
rubix:80043176
ean:6416868928754
brand logo
brand logo
Technical specifications
Shape of plateauRectangular
No-load speed10000 rpm
Weight0.85 kg
See all Specifications

Product details : MIRKA SANDER OS353CV 81MM X 133MM 8991800111


MIRKA® OS 353CV (Central Vacuum) is an ergonomic and lightweight pneumatic orbital sander, ideal for sanding jobs within the door and furniture production. MIRKA® OS 353CV sander is easy to use with Abranet sheets or 81 mm rolls and when connecting the sander to a dust extraction system you are able to sand dust-free. The 3.0 mm orbit guarantees a good surface finish.

Technical specifications


Attributes
Shape of plateauRectangular
No-load speed10000 rpm
Weight0.85 kg
Power179 W
Show UNSPSC/ECL@SS
£ 323.62 excl. VAT
/ Each
£ 388.34 incl. VAT
  • Usually arrives within 14 working days