3M 52057 FINESSE-IT POLISH PREMIUM SERIES 320 3.785L


3M™ Fine Sanding Kit

References
3m:52057
rubix:220A2379
manufacturer :7100237373

Product details : 3M 52057 FINESSE-IT POLISH PREMIUM SERIES 320 3.785L


Prepare primed surfaces ready for base coat painting with 3M™ Fine Sanding Kit. Our high-performance kit comes with the key items you need to efficiently and safely sand primer prior to painting process. The Festool Eccentric Sander provides a high-quality surface finish with a 3 mm fine sanding stroke. The compact design provides ideal ergonomic working conditions while the EC technology and sanding pad break means it has a long service life. It has a stepless speed preselection and a constant speed, even under load. Safely remove dust and other extracted materials from the application with the Festool suction hose. This static safe hose is temperature resistant up to 70 °C and has a rotating adapter and reducing sleeve with a bayonet fitting. Get superior fine sanding with the included 3M™ Cubitron™ II Hookit™ Clean Sanding Abrasive Disc 737U 400+. With Precision Shaped Grain technology and a multi-hole pattern, they offer excellent dust extraction and an increased usable lifetime. Backed with unique 3M™ Hookit™ hook-and-loop technology, they can be quickly removed and firmly re-attached for easy change-out. For the final step just before painting, use 3M™ Hookit™ Flexible Abrasive Foam Disc, P600 and P1000, particularly suited to prepare blending areas into adjacent parts.
3M™ Fine Sanding Kit is our high-performance kit containing the essential items you need to safely and efficiently fine sand surfaces. It includes a Festool Automotive Systems Eccentric Sander ETS EC 150/3 (incl. Festool Automotive Systems Sanding Pad ST-STF D150/MJ2-M8-SW), Festool Automotive Systems Suction Hose Plug-it D 27/22 Antistatic Smooth, 5m, as well as a box each of our premium fine sanding discs (3M™ Cubitron™ II Hookit™ Clean Sanding Abrasive Disc 737U, grade 400+, 3M™ Hookit™ Flexible Abrasive Foam Disc, P600 and P1000).

Strengths

Fine sanding kit containing the essentials you need to prepare primed surfaces for painting
Kit includes Festool Eccentric Sander ETS EC 150/3 incl. Sanding Pad, Festool Suction Hose Plug-it D 27/22 Antistatic Smooth (5 m), 3M™ Cubitron™ II Hookit™ Clean Sanding Abrasive Discs 737U (400+) as well as 3M™ Hookit™ Flexible Abrasive Foam Discs, P600 and P1000.
Festool sander features vibration detection for user protection
Kit offers excellent removal of dust and other extracted materials
3M™ Cubitron™ Abrasive discs feature precision shaped, self-sharpening grains for longer disc usability
Hookit™ technology allows for quick and easy removal and re-use of sanding discs

Technical specifications


Attributes
No attributes to display for this product
£ 137.77 excl. VAT
/ Each
£ 165.32 incl. VAT
  • Usually arrives within 14 working days