3M 36113E PERFECT-IT BOAT WAX 946ML


3M™ Perfect-It™ Boat Wax

References
3m:36113E
rubix:245A5678
manufacturer :7100094553
ean:00051131296923

Product details : 3M 36113E PERFECT-IT BOAT WAX 946ML


For a truly professional finish to marine and other gelcoat surfaces, our 3M™ Perfect‐It™ Boat Wax is a brilliant final step – its formula contains pure Brazilian carnauba wax, renowned for its hardness and show quality finish. This premium wax delivers a smooth, extremely high gloss finish, and forms a durable shell that helps protect the surface against weathering. Though ideal for gelcoat, it is safe for use on paint, fiberglass and metals. This liquid wax wipes off cleanly and easily, and is very simple to use in all climates. From buffing professionals to vehicle owners, the 3M™ Perfect‐It™ Gelcoat Finishing products works great on boats, RVs and industrial gelcoat surfaces – new and used alike. These products include a step by step process to help you achieve dependable finishes every time, regardless of one , two or three step processes. And the color coded bottles allow for easy reference in the shop or on the dock. The full series of 3M products created specifically for gelcoat includes 3M™ Perfect‐It™ Boat Wash, 3M™ Perfect‐It™ Heavy Cutting Compound, 3M™ Perfect‐It™ Medium Cutting Compound + Wax and 3M™ Perfect‐It™ Light Cutting Polish + Wax. This range of products is ideal for achieving professional grade gelcoat finishes for boats, RVs and industrial applications.
3M™ Perfect-It™ Boat Wax is the final, brilliant step in achieving a truly professional marine finish. Its blend of pure Brazilian carnauba wax, silicones, polymers and resins brings out an extraordinary gloss and provides durability against the elements. The liquid wax formula is easy to apply and performs even on warm surfaces, and is safe for gelcoat, paint, fiberglass and metal.

Strengths

An excellent final step for any process where wax finish is recommended
Contains carnauba wax for a brilliant, pure wax finish
Protects gelcoat, paint, fiberglass and metals from the elements
Liquid wax formula is easy to apply and clean up

Technical specifications


Attributes
No attributes to display for this product
£ 32.71 excl. VAT
/ Each
£ 39.25 incl. VAT
  • Usually arrives within 14 working days