3M 51815 PERFECT-IT FAST CUT PLUS EXTREME 1KG


3M™ Perfect-It™ Fast Cut Plus Extreme

References
3m:51815
rubix:218A8334
manufacturer :7100136343
ean:04054596363403
brand logo
brand logo
brand logo
Technical specifications
Capacity865 ml

Product details : 3M 51815 PERFECT-IT FAST CUT PLUS EXTREME 1KG


3M™ Perfect-It™ Fast Cut Plus Extreme is a fast cutting abrasive liquid compound designed to quickly remove sanding scratches after flatting or denibbing process with 3M 260L P1500 then Trizact 3000 and obtain high gloss on both fresh or aged car paint. Use with a rotary or orbital polisher equiped with a green pad from 3M™s colour coded compound range. Our 3M™ Perfect-It™ Fast Cut Plus Extreme is one of the latest generation of award-winning colour coded compounds, designed for all kinds of paint rectification or restoration work, such as oxidation, surface scratches, car wash scratches, etc. Achieves a superior gloss finish.
3M™ Perfect-It™ Fast Cut Plus Extreme is a fast cutting abrasive liquid compound designed to quickly remove sanding scratches after flatting or denibbing process with 3M 260L P1500 then Trizact 3000. Use with green pad of the 3M™s colour coded compound range.

Strengths

Exceptional fast cut-rate performance
20% to 25% less product required than standard Fast Cut + / XL to polish the same area.
Get a superior high gloss finish
Remove overspray
brand logo

Technical specifications


Attributes
Capacity865 ml
Show UNSPSC/ECL@SS
£ 41.72 excl. VAT
/ Each
£ 50.06 incl. VAT
  • In stock: Next day delivery