3M 2030597 FIRST BASE 3 BUMP CAP CLASSIC RED STANDARD PEAK 70MM


3M™ First Base™ 3 Bump Caps

References
3m:2030597
rubix:221A3449
manufacturer :7100217858
brand logo
brand logo
Technical specifications
Colourred
Size of visor7 cm

Product details : 3M 2030597 FIRST BASE 3 BUMP CAP CLASSIC RED STANDARD PEAK 70MM


Get industrial head protection to EN812:A1 in a range of comfortable styles, with 3M™ First Base™ 3 Bump Caps. All the bump caps have a patented ABS shell design that’s ergonomically shaped for comfort while protecting the wearer from light contact with stationary objects. The design provides enhanced coverage for a wide range of head sizes. Various styles, fabrics, colours and peak lengths are available to meet workers’ needs in a variety of environments. Optional custom logo embroidery is available for most of the bump caps in this range.
3M™ First Base™ 3 Bump Caps provide industrial head protection to EN812:A1. They come in a range of styles, with a variety of peak lengths, fabrics and colours. These bump caps incorporate an ABS shell, ergonomically designed for comfort.

Strengths

Protects wearer from light contact with stationary objects;Provides industrial bump protection to EN812:A1;Patented shell design provides enhanced coverage for a wide range of head sizes;Various styles, fabrics, peak lengths and colours are available;Optional custom logo embroidery for most of the range

Applications

Light industry, general manufacturing

Technical specifications


Attributes
Colourred
Size of visor7 cm
Show UNSPSC/ECL@SS
£ 15.47 excl. VAT
/ Each
£ 18.56 incl. VAT
  • Usually arrives within 14 working days