NORTON 66254429268 VORTEX RAPID FINISH DISCS 115X12.7X22MM FINE

Norton Vortex Rapid Blend Disc

See technical information

References

Norton:66254429268
Rubix:80028515
EAN:3157629326244
brand logo

Technical specifications

Diameter114.3 mm
Grainmedium

Product details : NORTON 66254429268 VORTEX RAPID FINISH DISCS 115X12.7X22MM FINE


Norton Vortex Rapid Blend discs are made from compressed and bonded layers of nonwoven abrasive. Applications include deburring, cleaning composites, and sharp edge removal. Unified wheels produce excellent finishes on nearly all surfaces, and they are ideally suited for use on harder materials such as titanium or stainless steel.
Unified discs with backing - Norton Vortex Unified Whl - 114.3x12.7x22.225mm Medium Blue

Applications

Blending

Technical specifications


Attributes
Diameter114.3 mm
Grainmedium
£ 14.77 excl. VAT
/ Each
£ 17.72 incl. VAT
  • In stock: Next day delivery