NORTON 662661020546 RAPID BLEND DISC 115X12.7X22.23MM FINE
Nex - Unified discs with backing
See technical informationReferences
Norton:66261020546
Rubix:80144237
EAN:3157629185223

Product details : NORTON 662661020546 RAPID BLEND DISC 115X12.7X22.23MM FINE
Unique compacted structure design offers material removal while imparting a final smear free finish. Ideal for deburring, edge breaking, blending, cleaning and polishing. Durable construction for fast, economical surface preperation. Can be used in sequence with, fibre and flap discs, to de-burr, blend and impart great finishes in one or two operations.
Strengths
A unitized construction with varying weave from open structure for deburring to tighter for finishing
Fine silicon carbide & flexible density unitised construction for a smooth, controlled blending/finishing application
Cuts more freely and with less heat than competitor products
Fine silicon carbide & flexible density unitised construction for a smooth, controlled blending/finishing application
Cuts more freely and with less heat than competitor products
Applications
Surface Preparation (blending, Cleaning, Surfacing)
Technical specifications
Attributes
| Diameter | 114.3 mm |
|---|---|
| Grain | fine |
| Application | steel |
Show UNSPSC/ECL@SS
£ 10.14 excl. VAT
/ Each
£ 12.17 incl. VAT
- In stock: Next day delivery
