References
3M:7000074931
Rubix:2021702
Manufacturer :7000074931
EAN:54046719325448

Product details : 3M 64515 SHAFT MOUNTED FLAP WHEEL 339 80 X 30 X 6MM P40
Use 3M™ Flap Wheel 339 for an excellent cut and polish. Our flap wheels feature flaps of flexible X-weight aluminium oxide cloth abrasive, resin mounted on a spindle.
3M™ Flap Wheel 339 features flaps of flexible X-weight, aluminium oxide cloth abrasive. Our flap wheels are resin mounted on a spindle.
Strengths
Fast cutting aluminium oxide abrasive;Flexible X-weight backing;Spindle mounted;Excellent cut and polish capabilities
Applications
Use for cutting and polishing applications
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 167x177x177 mm |
|---|---|
| Package weight | 1401 g |
| Diameter | 80 mm |
| Thickness | 30 mm |
| Grain | 40 |
| 30 mm |
Show UNSPSC/ECL@SS
£ 6.26 excl. VAT
/ Each
£ 7.51 incl. VAT
- Delivery usually within ( 37 ) days