KLINGSPOR 237496 KM613 SMALL SPINDLE MOP 25 X 15 6 MM GRIT 80 PK10
KM 613 Small abrasive mop
See technical informationReferences
Klingspor:237496
Rubix:416A2678
EAN:4014855076673

Product details : KLINGSPOR 237496 KM613 SMALL SPINDLE MOP 25 X 15 6 MM GRIT 80 PK10
KM 613 small abrasive mop, 25 x 15 x 6 mm grit 80
Technical specifications
Attributes
| Diameter | 25 mm |
|---|---|
| Thickness | 15 mm |
| Grain | 80 |
| Application | metals |
| Max speed | 40 m/s |
| Mounting typ | standard shaft (for collets) |
Show UNSPSC/ECL@SS
£ 29.17 excl. VAT
/ Each
£ 35.00 incl. VAT
- Usually arrives within 14 working days