KLINGSPOR 327992 KM613 SMALL SPINDLE MOP 10 X 3 MM GRIT 40 PK10
KM 613 Small abrasive mop
See technical informationReferences
Klingspor:327992
Rubix:417A1149
EAN:4014855233748

Product details : KLINGSPOR 327992 KM613 SMALL SPINDLE MOP 10 X 3 MM GRIT 40 PK10
KM 613 small abrasive mop, 10 x 10 x 3 mm grit 40
Technical specifications
Attributes
| Diameter | 10 mm |
|---|---|
| Thickness | 10 mm |
| Grain | 40 |
| Application | metals |
| Max speed | 40 m/s |
| Mounting typ | standard shaft (for use in collets) |
Show UNSPSC/ECL@SS
£ 32.00 excl. VAT
/ Each
£ 38.40 incl. VAT
- Delivery usually within ( 5 ) days