KLINGSPOR 253616 KM615 SMALL SPINDLE MOP 40 X 20 6 MM GRIT 60 PK10
KM 615 Small abrasive mop
See technical informationReferences
Klingspor:253616
Rubix:416A2757
EAN:4014855076840

Product details : KLINGSPOR 253616 KM615 SMALL SPINDLE MOP 40 X 20 6 MM GRIT 60 PK10
KM 615 small abrasive mop multibond, 40 x 20 x 6 mm grit 60
Technical specifications
Attributes
| Diameter | 40 mm |
|---|---|
| Thickness | 20 mm |
| Grain | 60 |
| Application | metals |
| Max speed | 40 m/s |
| Mounting typ | mounted on 6 mm shaft |
Show UNSPSC/ECL@SS
£ 39.17 excl. VAT
/ Each
£ 47.00 incl. VAT
- Usually arrives within 14 working days