References
GISS:865153
Rubix:200A3545
EAN:3660338195402




Documents
Product details : GISS 865153 SAFETY HELMET SUPER TOP
Worksite hard hat in ABS-PC
.
Polyamide shell: 3 textile bands with 8 fixing points. Sponge sweatband. .
Snap fastener: adjustable size from 53 to 63 cm .
2 possible positions around the head (top/bottom) for better comfort. Electrically insulated up to 1000VAC or 1500VCC. .
APPLICATIONS .
Special ironworks Building Construction Heavy industry Petrochemistry .
STRONG POINTS .
More resistant headgear thanks to moulded plastic attachments on the 3 textile bands Snap fastener for easy adjustment .
Resistant to extreme temperatures + 150°C/-30°C .
Special ironworks Helmet in ABS-PC Standards: EN397:2012 + A1:2012 / EN50365:2002
Polyamide shell: 3 textile bands with 8 fixing points. Sponge sweatband. .
Snap fastener: adjustable size from 53 to 63 cm .
2 possible positions around the head (top/bottom) for better comfort. Electrically insulated up to 1000VAC or 1500VCC. .
APPLICATIONS .
Special ironworks Building Construction Heavy industry Petrochemistry .
STRONG POINTS .
More resistant headgear thanks to moulded plastic attachments on the 3 textile bands Snap fastener for easy adjustment .
Resistant to extreme temperatures + 150°C/-30°C .
Special ironworks Helmet in ABS-PC Standards: EN397:2012 + A1:2012 / EN50365:2002
Strengths
Resistant to extreme temperatures + 150°C/-30°C
Technical specifications
Attributes
| Colour | white |
|---|---|
| Cap band | buttons |
| Main material | abs |
| Ventilation | not ventilated |
| Weight | 350 g |
| Material | abs-pc |
| Visor | yes |
Show UNSPSC/ECL@SS
£ 15.11 excl. VAT
/ Each
£ 18.13 incl. VAT
- Usually arrives within 14 working days
