Safety headgear EVO 3 white
Colour | White |
---|---|
Cap band | Rack |
Main material | Other |
The EVO3 Comfort Plus safety headgear is the perfect combination of superior protection and comfort. The EVO3 is the new and improved version of the long-established MK2 and MK3 helmets. The EVO3 remains true to the original JSP style and combines this with the advancements of the EVO8. Equipped with the latest gadgets to provide an optimal protection and experience.
Type : Vented
Colour | White |
---|---|
Cap band | Rack |
Main material | Other |
Ventilation | Ventilated |
Weight | 372 g |
Visor | Yes |
Secondary colour | Black |
Material | HDPE |
In stock: Next day delivery