PORTWEST PS47 ENDURANCE HV CLIP-ON EAR PROTECTOR ORANGE SNR25DB


PORTWEST PS47 ENDURANCE HV CLIP-ON EAR PROTECTOR ORANGE SNR25DB

References
portwest:PS47
rubix:244A6975
manufacturer :PS47
brand logo
brand logo
Technical specifications
Single Number Rating SNR27 dB
See all Specifications

Product details : PORTWEST PS47 ENDURANCE HV CLIP-ON EAR PROTECTOR ORANGE SNR25DB


High-Visibility colour. This product is compatible with Endurance Helmets, Height Endurance Helmets, Peak View Helmets and the PS51 Helmet. Warning: attenuation performances vary depending on the helmet style they are used with.

Strengths

- Compatible with most helmets - Excellent attenuation rate - Easy to clip-on - Hi-Visibility colour for visibility in daylight - Adjustable dual pin system provides multiple positioning for better fit - Stand-off position for intermittent use - CE-CAT III - Retail bag which aids presentation for retail sales - Individually packed for vending machines

Technical specifications


Attributes
Single Number Rating SNR27 dB
ColourOrange
Secondary colourBlack
Show UNSPSC/ECL@SS
£ 10.18 excl. VAT
/ Each
£ 12.22 incl. VAT
  • In stock: Next day delivery