3M X3P3 PELTOR HELMET MOUNTED EAR DEFENDERS SNR 32 RED


3M™ PELTOR™ X3 Earmuffs

References
3m:X3P3E
rubix:210A6703
manufacturer :7000103992
ean:04046719695508
brand logo
video-play-icon.png
brand logo
brand logo
Technical specifications
Single Number Rating SNR32 dB
Foldableno
See all Specifications

Product details : 3M X3P3 PELTOR HELMET MOUNTED EAR DEFENDERS SNR 32 RED


For high performance hearing protection against moderate to high noise levels, use 3M™ PELTOR™ X3 Earmuffs. Our X3 earmuffs are colour-coded red, making it simpler to identify against higher noise environments and select the correct level of protection from the X series range. Combining 3M's legendary hearing protection knowledge with advanced technology, our earmuffs include a specially designed spacer which improves noise reduction without the excess bulk and weight. Lightweight ear cups with maximum space help lessen heat and moisture buildup. The headband model features an electrically insulated, twin headband design that helps reduce heat build-up on top of the head, and the stainless steel wire, coated with plastic makes the headband the most robust 3M has to offer. It is both strong and comfortable as the flat wide headband has a soft plastic coating providing stable pressure on top of the head. No exposed metal means the product is 'dielectric' providing electrical resistance for those applications with risk of spark or charge. Carefully moulded sliders ensure the earmuffs are easy to adjust when on the head. Wide, soft foam ear cushions help workers stay comfortable, while the slim cups offer improved compatibility with other safety equipment. Offering a product to meet each users job or preference the helmet mounted version is available as P5 with the same dielectric performance as the headband model. Alternatively, if the application does not require electrical insulation the helmet mounted P3 model and neckband is available. The cushions and foam inserts, available as Hygiene Kits, are easy to replace if they become worn or damaged, helping extend the life of the product.
3M™ PELTOR™ X3 Earmuffs include a specially designed spacer to offer protection against moderate to high noise levels without the weight or bulk. Available as headband, helmet attachment and neckband models. The headband model features an electrically insulated, twin headband that decreases heat build-up on top of the head. Depending on wearer preference or application need, the helmet attached versions are available as either dielectric electrically insulated or with robust metal arms.

Strengths

Reducing noise levels from 32-33 dB, model dependant, tested to EN 352:2020;Available as electrically insulated and resistant or 'dielectric' in A band and P5 helmet attached models;Colour-coding makes it easy to identify the level of protection being worn;Specially designed spacer improves performance without adding any excess bulk or weight;3M developed ear cushion foam technology for an effective acoustic seal and reliable protection;Twin headband design provides heat dispersion and internal stainless steel design offers consistent pressure and comfortable fit over an 8 hour period;Designed to optimise weight distribution and balance for outstanding comfort;ABS plastic cups are rigid, high strength and impact resistant;Thermoplastic polyurethane (TPU) soft outer cup coating protects from abrasion and bumps

Applications

Use for high performance hearing protection against moderate to high noise levels
brand logo

Technical specifications


Attributes
Package weight499 g
Single Number Rating SNR32 dB
Foldableno
Weight247 g
Colourblack
Secondary colourred
Show UNSPSC/ECL@SS
£ 28.09 excl. VAT
/ Each
£ 33.71 incl. VAT
  • Sold out