3M 7100123049 HOOKIT ABRASIVE DISC 260L 150MM 15 HOLE P2000 PN51304
3M™ Hookit™ Finishing Film Abrasive Disc 260L
See technical informationSee documentsReferences
3M:51304
Rubix:215A5544
Manufacturer :7100123049
Documents
Product details : 3M 7100123049 HOOKIT ABRASIVE DISC 260L 150MM 15 HOLE P2000 PN51304
The 3M™ Hookit™ Finishing Film Abrasive Disc 260L, 15 Hole, is a film-backed abrasive disc designed for high-finish automotive body sanding applications. Combining a durable film backing with a fast-cutting, long-lasting aluminium oxide mineral abrasive, it is suitable for precision sanding and fine finishing operations in automotive refinishing.
Features:
The 3M™ Hookit™ Finishing Film Abrasive Disc 260L combines a durable film backing with aluminium oxide mineral abrasive to provide fast cutting performance and long disc life. Aluminium oxide is a tough, durable mineral that self-fractures to expose fresh cutting edges. The 15-hole pattern helps keep dust from clogging the abrasive surface, helping to increase cut rate and disc life. The 3M™ Hookit™ hook-and-loop attachment system enables quick disc changes and allows each disc to be reused throughout the life of the disc.
Specifications:
• Brand: 3M.
• Range: Hookit™ Finishing Film Abrasive.
• Product series: 260L.
• Product form: disc.
• Mineral type: aluminium oxide.
• Grit: P2000.
• Diameter: 150 mm.
• Hole pattern: 15-hole.
• Attachment type: Hook & loop.
• Backing material: polyester film.
• Typical application: automotive body sanding, paint defect removal, paint preparation, paint sanding.
Brand information:
Founded in 1902 as Minnesota Mining & Manufacturing, 3M has grown into a global technology company through continuous innovation in abrasives, masking tapes and many other industrial markets, including automotive, healthcare, safety and industrial manufacturing. Today, 3M operates in more than 70 countries and offers over 60,000 products worldwide. Supported by sustained investment in research and development and a substantial patent portfolio, the company continues to transform scientific expertise into practical solutions for professional users.
Features:
The 3M™ Hookit™ Finishing Film Abrasive Disc 260L combines a durable film backing with aluminium oxide mineral abrasive to provide fast cutting performance and long disc life. Aluminium oxide is a tough, durable mineral that self-fractures to expose fresh cutting edges. The 15-hole pattern helps keep dust from clogging the abrasive surface, helping to increase cut rate and disc life. The 3M™ Hookit™ hook-and-loop attachment system enables quick disc changes and allows each disc to be reused throughout the life of the disc.
Specifications:
• Brand: 3M.
• Range: Hookit™ Finishing Film Abrasive.
• Product series: 260L.
• Product form: disc.
• Mineral type: aluminium oxide.
• Grit: P2000.
• Diameter: 150 mm.
• Hole pattern: 15-hole.
• Attachment type: Hook & loop.
• Backing material: polyester film.
• Typical application: automotive body sanding, paint defect removal, paint preparation, paint sanding.
Brand information:
Founded in 1902 as Minnesota Mining & Manufacturing, 3M has grown into a global technology company through continuous innovation in abrasives, masking tapes and many other industrial markets, including automotive, healthcare, safety and industrial manufacturing. Today, 3M operates in more than 70 countries and offers over 60,000 products worldwide. Supported by sustained investment in research and development and a substantial patent portfolio, the company continues to transform scientific expertise into practical solutions for professional users.
Strengths
• Film-backed abrasive disc for high-finish automotive body sanding.
• Fast-cutting aluminium oxide mineral.
• Long disc life.
• Durable film backing.
• 15-hole pattern helps keep dust from clogging the abrasive surface.
• Hookit™ hook-and-loop attachment system enables quick disc changes.
• Discs can be reused throughout service life.
• Available in a range of grades and hole patterns.
• Fast-cutting aluminium oxide mineral.
• Long disc life.
• Durable film backing.
• 15-hole pattern helps keep dust from clogging the abrasive surface.
• Hookit™ hook-and-loop attachment system enables quick disc changes.
• Discs can be reused throughout service life.
• Available in a range of grades and hole patterns.
Applications
The 3M™ Hookit™ Finishing Film Abrasive Disc 260L is suitable for automotive body applications, including:
• Blending.
• Scuffing.
• Paint preparation.
• Removing paint defects.
• Precision sanding.
• Fine finishing.
• Blending.
• Scuffing.
• Paint preparation.
• Removing paint defects.
• Precision sanding.
• Fine finishing.
Technical specifications
Attributes
| Diameter | 150 mm |
|---|---|
| Grain | fine |
Show UNSPSC/ECL@SS
£ 1.56 excl. VAT
/ Each
£ 1.87 incl. VAT
- Delivery usually within ( 13 ) days



