KLINGSPOR 351166 FS966 CERAMIC FIBRE DISC 115 X 22 MM P40 X-LOCK PK25
FS 966 ACT Ceramic Fibre disc
See technical informationReferences
Klingspor:351166
Rubix:416A3681
EAN:4014855376506

Product details : KLINGSPOR 351166 FS966 CERAMIC FIBRE DISC 115 X 22 MM P40 X-LOCK PK25
FS 966 fibre disc multibond ceramic, 115 x 22 mm grit 40 X-LOCK
Technical specifications
Attributes
| Diameter | 115 mm |
|---|---|
| Grain | 40 |
| Application | metals |
| Reaming diameter | 22 mm |
| Type of abrasive | ceramic |
| Backing material | vulcanised fibre (cotton/cellulose fibres) |
| Series | fs 966 act |
| Pack quantity | 25 |
Show UNSPSC/ECL@SS
£ 39.16 excl. VAT
/ Each
£ 46.99 incl. VAT
- Usually arrives within 14 working days