KLINGSPOR 249326 PS21FK SELF-FASTEN PAPER DISC 115 MM P80 NO HOLE PK50
PS 21 FK Disc with paper backing, self-fastening
See technical informationReferences
Klingspor:249326
Rubix:416A2740
EAN:4014855082063

Product details : KLINGSPOR 249326 PS21FK SELF-FASTEN PAPER DISC 115 MM P80 NO HOLE PK50
PS 21 FK disc self-fastening, 115 mm grit 80 no hole
Technical specifications
Attributes
| Diameter | 115 mm |
|---|---|
| Grain | 80 |
| Application | metals |
| Type of abrasive | aluminium zirconia |
| Backing material | f-paper |
| Series | ps 21 fk |
| Pack quantity | 50 |
Show UNSPSC/ECL@SS
£ 20.84 excl. VAT
/ Each
£ 25.01 incl. VAT
- Usually arrives within 14 working days