3M 7100203298 HT52B-112 3M PELTOR CH-3 LISTEN HEADSET YEL
3M™ PELTOR™ CH-3 Listen Only Headsets
See technical informationReferences
3M:HT52B-112
Rubix:269A5399
Manufacturer :7100203298
EAN:04054596695498



Product details : 3M 7100203298 HT52B-112 3M PELTOR CH-3 LISTEN HEADSET YEL
3M™ PELTOR™ CH-3 Listen Only Headsets utilise the FLX2 cable system for a simple and reliable connection. They feature a speaker system that’s optimised for speech frequency in high noise environments and a modern cup design which provides high comfort and attenuation. Comes with a headband, neckband or helmet attachment. Available in bright yellow for the standard model or bright blue to indicate Explosive atmosphere (Ex) approval.
Protect your hearing without losing the ability to hear conversation with 3M™ PELTOR™ CH-3 Listen Only Headsets. These hear-only headsets feature a CH-3 speaker system that’s optimised for the speech frequency in high noise environments and meets the efficiency demand from today’s digital devices. The FLX2 cable system provides a simple and reliable connection and the modern cup design offers high comfort and attenuation. All critical parts are rigorously tested and easy to change without any special tooling which contributes to low maintenance costs. Comes with a headband, neckband or helmet attachment. Available in bright yellow for the standard model or bright blue to indicate Explosive atmosphere (Ex) approval.
Strengths
Hear-only communication headsets that help provide hearing protection
Optimised speakers for use in noisy environments
FLX2 accessory connector for easy adaptation to required solution
Available in bright yellow for the standard model or bright blue to indicate Explosive atmosphere (Ex) approval
Optimised speakers for use in noisy environments
FLX2 accessory connector for easy adaptation to required solution
Available in bright yellow for the standard model or bright blue to indicate Explosive atmosphere (Ex) approval
Applications
Agriculture, assembly, demolition, electrical, facility maintenance, machine operations, remediation
Technical specifications
Attributes
| Single Number Rating SNR | 28 dB |
|---|---|
| Type | headset |
| Weight | 256 g |
| Colour | yellow |
Show UNSPSC/ECL@SS
£ 135.63 excl. VAT
/ Each
£ 162.76 incl. VAT
- Delivery usually within ( 13 ) days