3M MRX21A3WS6-ACK WS ALERT XPI HEADSET 30 DB BLUETOOTH


3M™ PELTOR™ WS™ ALERT™ XPI Headsets

References
3m:MRX21A3WS6-ACK
rubix:256A3474
manufacturer :7100205299
ean:07318640069763
brand logo
brand logo
Technical specifications
Single Number Rating SNR30 dB
See all Specifications

Product details : 3M MRX21A3WS6-ACK WS ALERT XPI HEADSET 30 DB BLUETOOTH


Keep connected while protected with the 3M™ PELTOR™ WS™ ALERT™ XPI Headset. The Bluetooth® MultiPoint headset with noise-cancelling microphone connects to two Bluetooth enabled devices, such as mobile phones and two-way radio. The headset helps to protect against hazardous noise and at the same time helps promote your situational awareness via the level-dependent function for ambient listening. The headset also syncs to a mobile app so users can easily set-up and adjust the headset.
With the WS™ ALERT™ XPI Headset turn your hearing protector headset into a communications centre. Connect one or two devices via Bluetooth Multipoint technology and converse in normal volume even in noisy environments with the noise-cancelling microphone.

Strengths

Hearing protector in two models: stand-alone headband or safety helmet attachment;Level-dependent function for ambient listening to help improve your situational awareness (limited to 82 dB);Bluetooth® MultiPoint Technology for connection to one or two external devices for hands-free talk and streaming;Push-to-Listen feature to easily and instantaneously listen to your surroundings;Noise cancelling boom microphone for clear speech transmission in noisy environments;Excellent FM-radio reception

Applications

Agriculture, assembly, demolition, electrical, facility maintenance, machine operations, remediation

Technical specifications


Attributes
Single Number Rating SNR30 dB
Colourblack
Show UNSPSC/ECL@SS
£ 523.56 excl. VAT
/ Each
£ 628.27 incl. VAT
  • Usually arrives within 14 working days