3M MT73H7P3E4410EU PELTOR LITECOM PLUS HEADSET 32 DB 446 MHZ HARD HAT


3M™ PELTOR™ LiteCom Plus Headsets

References
3m:MT73H7P3E4410EU
rubix:228A7048
manufacturer :7100229277
ean:07318640071186
brand logo
brand logo
Technical specifications
Single Number Rating SNR32 dB
See all Specifications

Product details : 3M MT73H7P3E4410EU PELTOR LITECOM PLUS HEADSET 32 DB 446 MHZ HARD HAT


3M™ PELTOR™ LiteCom Plus Headsets feature a built-in analogue two-way radio, available in PMR version with 16 channels and 121 sub-channels – to help you communicate even more efficiently in noisy environments.The noise cancelling dynamic microphone provides voice-operated transmission (VOX) for hands free use, and an external jack allows you to connect a mobile device or another two-way radio.Sound levels constantly change in demanding situations. When the noise quiets down, you can turn up the environmental listening function to improve situational awareness or speak with co-workers who are close by, and if the hazardous noise returns the level dependent technology will kick in to help protect your hearing again.Litecom Plus Headsets have a clear battery status indicator and an auto power off function to save energy.
3M™ PELTOR™ LiteCom Plus Headsets are our robust hearing protectors with a built-in analogue two-way communication radio, noise cancelling dynamic microphone, Lithium-Ion battery and level dependent functionality for ambient listening. Available in headband and helmet mounted models.

Strengths

Hearing protector with built-in analogue two-way communication radio;Available in 16 channel PMR 446 MHz version with 121 sub-channels;Level-dependent technology helps improve situational awareness and communication;Noise cancelling dynamic microphone provides voice-operated transmission for hands free use;External connection jack allows connection of a mobile device or another two-way radio;Lithium-Ion battery;Auto power off and clear battery status indication;Available in headband and helmet mounted models;Use to help you communicate efficiently in high noise environments;Use to help you communicate efficiently in high noise environments

Applications

Manufacturing, construction

Technical specifications


Attributes
Single Number Rating SNR32 dB
Weight472 g
Colourgreen
Secondary colourwhite
Show UNSPSC/ECL@SS
£ 968.75 excl. VAT
/ Each
£ 1,162.50 incl. VAT
  • Usually arrives within 14 working days